Men's 6-Inch Work Boot, 10 1/2, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G502668002


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G502668002
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Slip Resistant
Yes
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non-Marking Upper
No
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Toe Shape
Round
Lugs
Metal
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard Style
None
Liner Material
Fabric
Insulation Type
None
Last Number or Name
Cincinnati
Electrical Hazard Rated
Yes
Insulated
No
Footwear Construction Type
Welted
Resists
Oils, Slips
Heat Resistant
No
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Laces Color
Yellow
Upper Material Description
Leather
Outsole Color
Red
Conductive
No
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Upper Color
Brown
Footwear Construction
Welted
Ninety Degree Heel
No
Midsole Technology
Air Infused Luftcell
Insole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Insole System
Removable
Chemical Resisting Sole
No
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Predominant Footwear Color
Brown
CSA Footwear Standard
No Puncture Protection
Insole Color
Black
Toe Style
Round Toe
Metal Chip Resisting Sole
Yes
Heel Style
Flat Heel
Construction
Welted
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
1.03
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Air Infused Luftcell
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.