Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569922


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569922
UPC #
887194989362
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.80
For Outdoor Traction
Yes
Waterproof Type
Waterproof Liner
Toe Shape
Round
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.91
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Footwear Style
6 in Work Boot
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Shank Material
Composite
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Liner Material
Fabric
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density
Footwear Construction Type
Direct Attached
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Upper Material Description
Polyurethane/Mesh
Insulated
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Metatarsal System
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Midsole Technology
Dual Density
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.54
Style Family
6-Inch Work Boot
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.75
Toe Cap Material
Steel
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Cleansport NXT(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.