Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G905258503


product price:  $95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G905258503
UPC #
617420222914
Country of Origin
China

Dimensions

Size
7
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Liner Material
Nylon
Metatarsal Guard Style
None
Standards
ASTM F2413-18
Footwear Shank
Yes
Insole System
Removable
Closure Type
Lace Up
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Insole Material
Memory Foam
Chemical Resisting Sole
Yes
Footwear Closure Type
Front Lace
Midsole Technology
Direct Attach
Heat Resistant
Yes
Laces Color
Black
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Lugs
Metal
Non Metallic Upper
No
Insole Color
Black
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
For Outdoor Traction
Yes
Shank Material
Nylon
Footwear Construction Type
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insulated
No
Slip Resistant
Yes
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non-Marking Upper
No
Toe Style
Round Toe
CSA Footwear Standard
No
Footwear Construction
Direct Attach
Metatarsal Guard
No
Wide Toe Cap
No
Resists
Oils, Slips
Insulation Type
None
Non-Marking Sole
Yes
Static Dissipative
No
Conductive
No
Waterproof Type
Waterproof Membrane
Outsole Color
Black
Last Number or Name
8225
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Insole Material (PRINT)
Foam
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Direct Attach
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.