Men's 6-Inch Work Boot, 10, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G108389707


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G108389707
UPC #
191190437346
Country of Origin
Unknown

Dimensions

Size
10
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
Polyurethane
Footwear Shank Type
TPU
Outsole Material
Rubber
Non-Marking Sole
Yes
Metatarsal Guard
No
Shank Material
TPU
Non Metallic Upper
Yes
Upper Color
Brown
Predominant Footwear Color
Brown
Upper Material
Leather
Static Dissipative
No
Liner Material
Fabric, Mesh
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Heat Resistant
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
CSA Footwear Standard
Electrical Shock Protection
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Closure Type
Lace Up
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Construction
Direct-Attach
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - Mark II - Wet
0.9
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.95
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Fabric, Mesh
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.