Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 12EE

  • Mfr # A7382-12EE

  • Zoro # G822925724


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Midsole Material
PU
Style Number
A7382
Gender
Men
Liner Material
Moisture Wicking Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7382-12EE
Zoro #
G822925724
UPC #
198311032855
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
2E

Details

Metatarsal Guard
No
Midsole Material
PU
Style Number
A7382
Gender
Men
Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Lace Up
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Color
Brown
Item
Mid Boot
Outsole Material
Rubber
Removable Insole
Yes
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.