Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2570187


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2570187
UPC #
887194989416
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Metatarsal System
No
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Static Dissipative
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.80
Puncture Resistant Insole
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.91
Ninety Degree Heel
Yes
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Polyurethane/Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Chemical Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Liner
Footwear Sole Pattern
Lug
Insulation Type
None
For Outdoor Traction
Yes
Upper Boot Material
Man Made
Max. Heat Rating
350 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Series
Men's Logandale Waterproof Boot
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.75
Toe Cap Material
Steel
Construction
Direct Attached
Midsole Technology
Dual Density
Maximum Heat Rating
350 Degrees F
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Technology (PRINT)
Dual Density
Liner Material (PRINT)
Cleansport NXT(TM)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Synthetic Leather
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.