Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5002929


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1015401
Zoro #
G5002929
UPC #
887194777303
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Membrane
Puncture Resistant Insole
No
Max. Heat Rating
380 Degrees F
Insole System
Removable Compression Molded EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-05
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Footwear Shank Type
TPU
Non-Marking Sole
Yes
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.84
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Static Dissipative
No
Shank Material
TPU
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Insulation Type
None
Footwear Sole Pattern
Low Profile Smooth
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Conductive
No
Liner Material
Mesh
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Series
Men's Louisville 6 in Boot
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.84
Insole Material
EVA
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Compression Molded, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
380 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.