
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 10.5 - 6E
Mfr # A8816-10.5-6E
Zoro # G622925610
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Standards
AT, EH, WP, SR
Color
Black
Style Number
A8816
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-10.5-6E
Zoro #
G622925610
UPC #
810151188607
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
6E
Width
6E
Details
Midsole Material
EVA
Standards
AT, EH, WP, SR
Item
Boot
Color
Black
Style Number
A8816
Gender
Men
Series
Blacksmith
Closure Type
Lace Up
Toe Type
Aluminum
Waterproof
Yes
Upper Material
Leather
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Outsole Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.