Men's 6-Inch Work Boot, 11, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G008389708


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G008389708
UPC #
191190437384
Country of Origin
Unknown

Dimensions

Size
11
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Conductive
No
Completely Non Metallic
No
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Footwear Construction
Direct-Attach
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Non-Marking Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Resists
Oils, Slips
Ninety Degree Heel
Yes
Insulated
No
Slip Resistant
Yes
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
CSA Footwear Standard
Electrical Shock Protection
Shank Material
TPU
Closure Type
Lace Up
Upper Color
Brown
Static Dissipative
No
Upper Material Description
Leather
Upper Material
Leather
Midsole Material
Polyurethane
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.63
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - SATRA Heel - Wet
0.68
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Slip-Resistance Value - SATRA Heel - Dry
0.95
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Direct Attached
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Fabric, Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.