Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569940


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569940
UPC #
887194989386
Country of Origin
Multiple

Dimensions

Size
11
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.91
Footwear Sole Pattern
Lug
Shank Material
Composite
Footwear Construction Type
Direct Attached
Upper Material Description
Polyurethane/Mesh
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Waterproof Type
Waterproof Liner
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Liner Material
Fabric
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Dual Density
Non Metallic Upper
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Toe Shape
Round
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Midsole Technology
Dual Density
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Dual Density, Removable
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Cleansport NXT(TM)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.