Men's 6-Inch Work Boot, 11 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G3369961


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G3369961
UPC #
887194989393
Country of Origin
Multiple

Dimensions

Size
11
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Insulated
No
Insole System
Removable Dual Density
Non Metallic Upper
No
Upper Material Description
Polyurethane/Mesh
Ninety Degree Heel
Yes
Metatarsal System
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
Not Specified
Footwear Shank Type
Non-Metallic
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Upper Boot Material
Man Made
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Waterproof Type
Waterproof Liner
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Metatarsal Guard
No
Liner Material
Fabric
Conductive
No
Shank Material
Composite
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.91
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Insole Technology
Dual Density, Removable
Construction
Direct Attached
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Maximum Heat Rating
350 Degrees F
Midsole Technology
Dual Density
Liner Material (PRINT)
Cleansport NXT(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Leather
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.