Shop KEEN

Men's 6-Inch Work Boot, 12, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055
  • Zoro # G7241713

product price: 
$
186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020055
Zoro #
G7241713
UPC #
191190208953
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Footwear Construction Type
Cemented
Insole System
Removable
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Metatarsal Guard
No
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Metatarsal System
No
Toe Shape
Round
Wide Toe Cap
No
Removable Insole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.66
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Ninety Degree Heel
No
Completely Non Metallic
No
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Static Dissipative
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Conductive
No
Last Number or Name
055
Chemical Resisting Sole
Yes
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Toe Cap Material
Aluminum
Construction
Cemented
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Gingerbread/Gum

Dimensions

Size
12
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Size (PRINT)
12
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1020055

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.