Men's 6-Inch Work Boot, 13, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7245417


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7245417
UPC #
191190208922
Country of Origin
Multiple

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
CSA Footwear Standard
Not Specified
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Conductive
No
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Removable Insole
Yes
Footwear Shank Type
TPU
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Waterproof Type
None
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Wide Toe Cap
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insulation Type
None
Non-Marking Sole
Yes
Upper Material Description
Leather
Shank Material
TPU
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.83
Last Number or Name
055
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1020055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.