Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Black, 1017828

  • Mfr # 1017828

  • Zoro # G601109147


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Black
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G601109147
UPC #
887194989447
Country of Origin
Multiple

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
5/8 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather, TPU
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Breathable Membrane
Conductive
No
Upper Material Description
Synthetic
Liner Material
Fabric
Insulation Type
None
Upper Color
Black
Insole System
Removable
Completely Non Metallic
No
Upper Boot Material
Man Made
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shank Material
Nylon
Ninety Degree Heel
Yes
Resists
Abrasions, Oils, Slips
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insulated
No
Non-Marking Sole
Yes
Features
High Abrasion Resistant Upper
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Standards
ASTM 2412-11, F2413-11 MI/75 C/75 EH
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Heel Style
Defined Heel
Safety Criteria
Oil-Resistant Sole
Laces Color
Black
Footwear Shank
Yes
Footwear Construction
Direct Attach
Non-Marking Upper
No
Insole Material
EVA
Slip Resistant
Yes
Insole Color
Yellow
Outsole Color
Black
Heat Resistant
Yes
Lugs
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.81, (Oily):NA, (Oily/Wet):NA, (Soapy):NA, (Wet):0.62
Toe Style
Round Toe
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.81, (Oily) NA, (Oily/Wet) NA, (Soapy) NA, (Wet) 0.62
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - Mark II - Oily
0.51
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
0.81
Insole Technology
Removable
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Leather, TPU
Liner Material (PRINT)
Textile
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.