
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 17D
Mfr # A8816-17D
Zoro # G922925914
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Color
Black
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-17D
Zoro #
G922925914
UPC #
810151188409
Country of Origin
China
Dimensions
Footwear Width
D
Size
17
Width
D
Details
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Color
Black
Item
Boot
Series
Blacksmith
Midsole Material
EVA
Toe Type
Aluminum
Style Number
A8816
Closure Type
Lace Up
Liner Material
Textile
Removable Insole
Yes
Gender
Men
Upper Material
Leather
Outsole Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.