Men's 6-Inch Work Boot, 14, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7263912


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7263912
UPC #
191190208915
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.66
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.83
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Metatarsal System
No
For Outdoor Traction
No
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Chain Saw Cut Resistant
No
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Predominant Footwear Color
Brown
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Last Number or Name
055
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Insulation Type
None
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Aluminum
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Removable
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.