Men's 6-Inch Work Boot, 14, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G102676469


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G102676469
UPC #
-
Country of Origin
Multiple

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Chain Saw Cut Resistant
No
Insulated
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Heel Style
Flat Heel
Conductive
No
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Closure Type
Lace Up
Insole Material
Polyurethane
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Insole Color
Black
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Non Metallic Upper
No
Toe Shape
Round
Non-Marking Upper
No
Liner Material
Fabric
Upper Color
Brown
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Resists
Oils, Slips
Upper Material
Leather
Footwear Shank
Yes
Metatarsal Guard
No
Laces Color
Yellow
Footwear Sole Pattern
Exclusive Design
Toe Style
Round Toe
Oil Resisting Sole
Yes
Upper Material Description
Leather
Predominant Footwear Color
Brown
Insulation Type
None
Non-Marking Sole
Yes
Outsole Color
Red
Max. Heat Rating
Not Rated
Last Number or Name
Cincinnati
Shank Material
Nylon
Electrical Hazard Rated
Yes
Heat Resistant
No
Midsole Technology
Air Infused Luftcell
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Footwear Shank Type
Nylon
Outsole Material
Rubber
Midsole Material
Polyurethane
Completely Non Metallic
No
Metatarsal Guard Style
None
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Welted
Chemical Resisting Sole
No
Slip Resistant
Yes
Footwear Style
6 in Work Boot
Footwear Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.84
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.85
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Air Infused Luftcell
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.