Men's 6-Inch Work Boot, 15, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7272592


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7272592
UPC #
191190208816
Country of Origin
Multiple

Dimensions

Size
15
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Toe Shape
Round
Metatarsal System
No
For Outdoor Traction
No
Conductive
No
Last Number or Name
055
Non Metallic Upper
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Waterproof Type
None
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Insulation Type
None
Shank Material
TPU
Predominant Footwear Color
Brown
Completely Non Metallic
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Outsole Material
Rubber
Footwear Shank Type
TPU
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.83
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Aluminum
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Oily
0.66
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.