Men's 6-Inch Work Boot, 15 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140887


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140887
UPC #
094729110119
Country of Origin
Multiple

Dimensions

Size
15
Width
EE
Height
6 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.43
Footwear Closure Type
Lace Up
Shank Material
TPU
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Midsole Material
EVA
Ninety Degree Heel
Yes
Insole System
Removable EVA
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Style
6 in Work Boot
Insulated
No
Non-Marking Sole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
380 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
Dry Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.43
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.9
Insole Material
EVA
Maximum Heat Rating
380 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.85
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
380 Degrees F
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.