Men's 6-Inch Work Boot, 16 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7272358


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7272358
UPC #
191190213773
Country of Origin
Multiple

Dimensions

Size
16
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
6 in
Size (PRINT)
16

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Midsole Material
EVA
Liner Material
Mesh
Footwear Shank Type
TPU
Upper Boot Material
Leather/Fabric
Shank Material
TPU
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Metatarsal System
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chain Saw Cut Resistant
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Removable Insole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Type
None
Static Dissipative
No
Insulated
No
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Last Number or Name
086
Predominant Footwear Color
Brown
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.