Men's 6-Inch Work Boot, 17 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7247858


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7247858
UPC #
191190213797
Country of Origin
Multiple

Dimensions

Size
17
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
17
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Shape
Round
Removable Insole
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Fabric
Last Number or Name
086
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metatarsal System
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Construction Type
Cemented
Insulated
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Footwear Shank Type
TPU
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.