Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G008422481


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G008422481
UPC #
191190437285
Country of Origin
Unknown

Dimensions

Size
7 1/2
Width
D
Heel Height
Greater Than1 in
Footwear Width
D
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
CSA Footwear Standard
Electrical Shock Protection
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Midsole Material
Polyurethane
Gender
Men's
Shank Material
TPU
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Toe Type
Carbon Fiber
Liner Material
Fabric, Mesh
Closure Type
Lace Up
Footwear Construction
Direct-Attach
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Completely Non Metallic
No
Metatarsal Guard Style
None
Upper Boot Material
Leather
Static Dissipative
No
Non-Marking Upper
Yes
Upper Material Description
Leather
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Heat Resistant
Yes
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Upper Color
Brown
Slip Resistant
Yes
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Resists
Oils, Slips
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.9
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.95
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.63
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Liner Technology
Moisture Wicking
CSA Standards Met
Electrical Shock Protection
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.