Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140634


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140634
UPC #
094729112670
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
TPU
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Insole System
Removable EVA
Max. Heat Rating
380 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.85
Conductive
No
Puncture Resistant Insole
No
Waterproof Type
Dry Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.43
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Removable Insole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Wide Toe Cap
Yes
Static Dissipative
No
Completely Non Metallic
No
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Series
Men's Louisville 6 in Boot
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.85
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Material
EVA
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.43
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.