Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569837


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569837
UPC #
887194989287
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Fabric
Upper Material Description
Polyurethane/Mesh
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Metatarsal Guard
No
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insole System
Removable Dual Density
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Removable Insole
Yes
Shank Material
Composite
Toe Shape
Round
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.91
Non-Marking Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.54
Closure
Lace Up
Insole Technology
Dual Density, Removable
Maximum Heat Rating
350 Degrees F
Midsole Technology
Dual Density
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.