Men's 6-Inch Work Boot, 7, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G302673305


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G302673305
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Heat Resistant
No
Slip Resistant
Yes
For Outdoor Traction
Yes
Heel Style
Flat Heel
Chemical Resisting Sole
No
Footwear Shank
Yes
Insole Color
Black
Laces Color
Yellow
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Static Dissipative
No
Wide Toe Cap
Yes
Midsole Technology
Air Infused Luftcell
Insulated
No
Upper Color
Brown
Shank Material
Nylon
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
None
Removable Insole
Yes
Electrical Hazard Rated
Yes
Liner Material
Fabric
Puncture Resistant Insole
No
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Outsole Color
Red
Outsole Material
Rubber
Upper Material
Leather
Footwear Construction Type
Welted
Footwear Sole Pattern
Exclusive Design
Footwear Construction
Welted
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Toe Style
Round Toe
Non-Marking Upper
No
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Footwear Style
6 in Work Boot
Insole Material
Polyurethane
Midsole Material
Polyurethane
Last Number or Name
Cincinnati
Lugs
Metal
Max. Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - Mark II - Wet
0.84
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.85
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Liner Material (PRINT)
Fabric
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Air Infused Luftcell
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.