Men's 6-Inch Work Boot, 7, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G908389709


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G908389709
UPC #
191190437292
Country of Origin
Unknown

Dimensions

Size
7
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Ninety Degree Heel
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Liner Material
Fabric, Mesh
Closure Type
Lace Up
Metatarsal Guard Style
None
Insulated
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Heel Style
Defined Heel
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Construction
Direct-Attach
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Upper Material
Leather
Footwear Shank Type
TPU
Waterproof Type
Waterproof Membrane
Heat Resistant
Yes
Static Dissipative
No
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Conductive
No
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Non Metallic Upper
Yes
CSA Footwear Standard
Electrical Shock Protection
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Non-Marking Upper
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Upper Color
Brown
Shank Material
TPU
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Oily
0.63
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.