Men's 6-Inch Work Boot, 8 1/2 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5002980


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5002980
UPC #
887194777181
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Membrane
Footwear Sole Pattern
Low Profile Smooth
Conductive
No
Insole System
Removable Compression Molded EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Insulation Type
None
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Max. Heat Rating
380 Degrees F
Metatarsal System
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Shank Type
TPU
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-05
Removable Insole
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Material
EVA
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
380 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Compression Molded, Removable
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Moisture Wicking Mesh
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
380 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.