Men's 6-Inch Work Boot, 8, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G308389736


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G308389736
UPC #
191190437254
Country of Origin
Unknown

Dimensions

Size
8
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
CSA Footwear Standard
Electrical Shock Protection
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Liner Material
Fabric, Mesh
Footwear Construction
Direct-Attach
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Resists
Oils, Slips
Non Metallic Upper
Yes
Heel Style
Defined Heel
Insulated
No
Footwear Closure Type
Lace Up
Shank Material
TPU
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Footwear Style
6 in Work Boot
Conductive
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Non-Marking Sole
Yes
Closure Type
Lace Up
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Upper Color
Brown
Footwear Shank
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Upper Material
Leather
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily
0.63
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
Slip-Resistance Value - SATRA Heel - Wet
0.68
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.9
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.95
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.61
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Fabric, Mesh
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.