Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7270851


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7270851
UPC #
191190213858
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.47
Toe Shape
Round
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Liner Material
Mesh
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Insulation Type
None
Metatarsal System
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
TPU
Removable Insole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Shank Material
TPU
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Last Number or Name
086
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Fabric
Insole System
Removable
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Cemented
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.