Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140722


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140722
UPC #
887194288441
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Max. Heat Rating
380 Degrees F
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable EVA
Upper Material Description
Full-Grain, Water-Resistant Leather
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Liner Material
Mesh
Wide Toe Cap
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Shank Material
TPU
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.85
Non Metallic Upper
No
Insulated
No
Waterproof Type
Dry Membrane
Oil Resisting Sole
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Footwear Shank Type
Fiberglass
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Mark II Slip Test Results- Dairy Tile Oily
0.43
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Slip-Resistance Value - Mark II - Oily
0.43
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.85
Construction
Cemented
Maximum Heat Rating
380 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
380 Degrees F
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.