Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7259338


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7259338
UPC #
191190213926
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
TPU
Footwear Shank Type
TPU
Removable Insole
Yes
For Outdoor Traction
No
Metatarsal System
No
Upper Material Description
Leather
Wide Toe Cap
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Upper Boot Material
Leather/Fabric
Last Number or Name
086
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Conductive
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.