Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Black, 1017828

  • Mfr # 1017828

  • Zoro # G901109182


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Size
9 1/2
Width
M
Color
Black
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G901109182
UPC #
887194989201
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
5/8 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather, TPU
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Oils, Slips
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Liner Material
Fabric
Puncture Resistant Insole
No
Closure Type
Lace Up
Insulated
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Toe Shape
Round
Completely Non Metallic
No
Features
High Abrasion Resistant Upper
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Sole Pattern
Lug
Conductive
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Insole System
Removable
Waterproof Type
Waterproof Breathable Membrane
Metatarsal Guard
No
Standards
ASTM 2412-11, F2413-11 MI/75 C/75 EH
Insulation Type
None
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Upper Material Description
Synthetic
Upper Color
Black
Midsole Material
Polyurethane
Non Metallic Upper
No
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.81, (Oily) NA, (Oily/Wet) NA, (Soapy) NA, (Wet) 0.62
Insole Material
EVA
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.81, (Oily):NA, (Oily/Wet):NA, (Soapy):NA, (Wet):0.62
Outsole Color
Black
Safety Criteria
Oil-Resistant Sole
Lugs
Rubber
Laces Color
Black
Heel Style
Defined Heel
Heat Resistant
Yes
Non-Marking Upper
No
Footwear Shank
Yes
Insole Color
Yellow
Toe Style
Round Toe
Slip Resistant
Yes
Footwear Construction
Direct Attach
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.62
Slip-Resistance Value - Mark II - Oily
0.51
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Synthetic Leather, TPU
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Textile
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.