Men's 6-Inch Work Boot, 9, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G408389766


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G408389766
UPC #
191190437216
Country of Origin
Unknown

Dimensions

Size
9
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Waterproof Type
Waterproof Membrane
Heat Resistant
Yes
Shank Material
TPU
Closure Type
Lace Up
Non Metallic Upper
Yes
Outsole Material
Rubber
Conductive
No
Midsole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Heel Style
Defined Heel
Resists
Oils, Slips
Footwear Shank
Yes
CSA Footwear Standard
Electrical Shock Protection
Chemical Resisting Sole
Yes
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Liner Material
Fabric, Mesh
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Footwear Construction
Direct-Attach
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Footwear Shank Type
TPU
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Insulated
No
Puncture Resistant Insole
No
Slip Resistant
Yes
Upper Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Upper Material
Leather
Upper Material Description
Leather
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Dry
0.95
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.63
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.68
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Fabric, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.