Shop KEEN

Men's Athletic Shoe, 10 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G403498005

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G403498005
UPC #
191190833919
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
10 1/2
Height
3 in
Width
EE
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Metal Chip Resisting Sole
No
Waterproof Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Midsole Technology
KEEN.ReGEN
Ninety Degree Heel
No
Insole System
Removable
Style Number
1025564
Shank Material
Nylon
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Conductive
No
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Last Number or Name
Sparta ll
Footwear Construction Type
Cemented
Liner Material
Mesh
Toe Shape
Round
Chain Saw Cut Resistant
No
Features
EH
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Lugs
Nylon/TPU
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Toe Style
Round Toe
Footwear Construction
Cemented
Insole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Insole Color
Yellow
Upper Boot Material
Mesh
Insulated
No
Removable Insole
Yes
Midsole Material
EVA, Polyurethane
Closure Type
Lace Up
Chemical Resisting Sole
No
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Upper Material Description
Mesh
Outsole Color
Black
Upper Color
Black
Footwear Shank Type
Nylon
Metatarsal Guard Style
None
Completely Non Metallic
No
Heat Resistant
No
Non-Marking Upper
Yes
Footwear Shank
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Laces Color
Black
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Wet
0.76
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
KEEN.ReGEN
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.