Shop KEEN

Men's Athletic Shoe, 11 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G803497974

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G803497974
UPC #
191190833933
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
11
Width
EE
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Insulated
No
For Outdoor Traction
No
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Outsole Color
Black
Waterproof Type
None
Puncture Resistant Insole
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Liner Material
Mesh
Slip Resistant
Yes
Completely Non Metallic
No
Heat Resistant
No
Non-Marking Sole
Yes
Insole Color
Yellow
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Resists
Oils, Slips
Footwear Shank Type
Nylon
Style Number
1025564
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Toe Style
Round Toe
Insole Material
Polyurethane
Laces Color
Black
Closure Type
Lace Up
Chemical Resisting Sole
No
Upper Material Description
Mesh
Conductive
No
Static Dissipative
No
Footwear Construction Type
Cemented
Heel Style
Flat Heel
Midsole Technology
KEEN.ReGEN
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Predominant Footwear Color
Black
Last Number or Name
Sparta ll
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Upper Boot Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Features
EH
Insulation Type
None
Lugs
Nylon/TPU
Non Metallic Upper
No
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Steel Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.