Men's Athletic Shoe, 10 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G903501267


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G903501267
UPC #
191190833896
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
10
Heel Height
1 1/4 in
Height
3 in
Width
EE
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Features
EH
Insole Color
Yellow
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Footwear Shank
Yes
Footwear Construction
Cemented
Predominant Footwear Color
Black
Heat Resistant
No
Style Number
1025564
Insole System
Removable
Removable Insole
Yes
Lugs
Nylon/TPU
Slip Resistant
Yes
Conductive
No
Waterproof Type
None
Metatarsal Guard Style
None
Last Number or Name
Sparta ll
Ninety Degree Heel
No
Non Metallic Upper
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Toe Style
Round Toe
Laces Color
Black
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insulated
No
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
Yes
Insole Material
Polyurethane
Upper Boot Material
Mesh
Closure Type
Lace Up
Outsole Color
Black
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Static Dissipative
No
Chemical Resisting Sole
No
Toe Shape
Round
Liner Material
Mesh
Resists
Oils, Slips
Midsole Material
EVA, Polyurethane
Heel Style
Flat Heel
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Midsole Technology
KEEN.ReGEN
Completely Non Metallic
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
1.02
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.