Shop KEEN

Men's Athletic Shoe, 14, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G602749786

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G602749786
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
For Outdoor Traction
No
Toe Shape
Round
Metatarsal Guard Style
None
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Slip Resistant
Yes
Completely Non Metallic
Yes
Midsole Technology
KEEN.ReGEN
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Last Number or Name
Vista Energy ESD
Insole Color
Yellow
Upper Color
Black
Lugs
Nylon/TPU
Non Metallic Upper
Yes
Static Dissipative
Yes
Liner Material
Mesh
Insulated
No
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Insole System
Removable
Outsole Color
Black
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
No
CSA Footwear Standard
No Puncture Protection
Conductive
No
Non-Marking Upper
Yes
Outsole Material
Rubber
Waterproof Type
None
Heat Resistant
No
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
Footwear Construction
Cemented
Heel Style
Flat Heel
Max. Heat Rating
Not Rated
Upper Material Description
Mesh
Shank Material
Nylon
Footwear Closure Type
Lace Up
Removable Insole
Yes
Closure Type
Lace Up
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Ninety Degree Heel
No
Midsole Material
EVA, Polyurethane
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Resists
Oils, Slips
Footwear Shank
Yes
Upper Material
Mesh
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.69
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Oily
0.45
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Vapor

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
14

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.