Men's Athletic Shoe, 12 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G603497990
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1025564
Zoro #
G603497990
UPC #
191190833964
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Closure Type
Lace Up
Shank Material
Nylon
Metal Chip Resisting Sole
No
Static Dissipative
No
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Upper Color
Black
Wide Toe Cap
Yes
Non-Marking Upper
Yes
Footwear Shank
Yes
Resists
Oils, Slips
Conductive
No
Heel Style
Flat Heel
Upper Material Description
Mesh
Heat Resistant
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Waterproof Type
None
Non Metallic Upper
No
Liner Material
Mesh
Insole Color
Yellow
Outsole Color
Black
Laces Color
Black
Completely Non Metallic
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Construction
Cemented
Chain Saw Cut Resistant
No
Last Number or Name
Sparta ll
Footwear Construction Type
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Features
EH
Predominant Footwear Color
Black
Insulated
No
Non-Marking Sole
Yes
Midsole Material
EVA, Polyurethane
Footwear Shank Type
Nylon
Upper Boot Material
Mesh
Lugs
Nylon/TPU
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Insole Material
Polyurethane
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Style Number
1025564
Slip Resistant
Yes
Midsole Technology
KEEN.ReGEN
Toe Style
Round Toe
Insulation Type
None
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Dry
1.02
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Steel Gray

Dimensions

Footwear Width
D
Size
12
Width
D
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
12

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.