Men's Athletic Shoe, 7 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G003497941


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G003497941
UPC #
191190833841
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
7
Height
3 in
Width
EE
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Oil Resisting Sole
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Midsole Technology
KEEN.ReGEN
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Footwear Construction
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Resists
Oils, Slips
Outsole Color
Black
Completely Non Metallic
No
Non-Marking Upper
Yes
Insulation Type
None
For Outdoor Traction
No
Lugs
Nylon/TPU
Insole Color
Yellow
Midsole Material
EVA, Polyurethane
Max. Heat Rating
Not Rated
Slip Resistant
Yes
Non Metallic Upper
No
Closure Type
Lace Up
Laces Color
Black
Puncture Resistant Insole
No
Upper Boot Material
Mesh
Chain Saw Cut Resistant
No
Shank Material
Nylon
Static Dissipative
No
Upper Color
Black
Footwear Sole Pattern
Exclusive Design
Heat Resistant
No
Insole Material
Polyurethane
Waterproof Type
None
Last Number or Name
Sparta ll
Insulated
No
Metatarsal Guard Style
None
Style Number
1025564
Toe Style
Round Toe
Insole System
Removable
Heel Style
Flat Heel
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Upper Material Description
Mesh
Chemical Resisting Sole
No
Features
EH
Metal Chip Resisting Sole
No
Toe Shape
Round
Ninety Degree Heel
No
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Liner Material
Mesh
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.