Shop KEEN

Men's Athletic Shoe, 14, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G202673306

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
D
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G202673306
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Laces Color
Black
Last Number or Name
Vista Energy ESD
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Footwear Style
Athletic Shoe
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Upper Material Description
Mesh
For Outdoor Traction
No
Slip Resistant
Yes
Removable Insole
Yes
Footwear Construction
Cemented
Insole Color
Yellow
Lugs
Nylon/TPU
Chemical Resisting Sole
No
Heel Style
Flat Heel
Waterproof Type
None
Resists
Oils, Slips
Puncture Resistant Insole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Heat Resistant
No
Liner Material
Mesh
Closure Type
Lace Up
Shank Material
Nylon
Footwear Shank
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Outsole Color
Black
Insole Material
Polyurethane
Toe Shape
Round
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Upper Color
Black
Insulation Type
None
Midsole Material
EVA, Polyurethane
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Material
Mesh
CSA Footwear Standard
No Puncture Protection
Toe Style
Round Toe
Ninety Degree Heel
No
Electrical Hazard Rated
No
Insulated
No
Static Dissipative
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Insole System
Removable
Conductive
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Footwear Sole Pattern
Exclusive Design
Midsole Technology
KEEN.ReGEN
Footwear Closure Type
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Heel - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.45
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Vapor

Dimensions

Size
14
Width
D
Footwear Width
D
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
14

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.