Men's Athletic Shoe, 8 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G603501277


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G603501277
UPC #
191190833803
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
8
Heel Height
1 1/4 in
Height
3 in
Width
EE
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Toe Shape
Round
Heel Style
Flat Heel
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Construction
Cemented
Insulated
No
Upper Material Description
Mesh
Liner Material
Mesh
Style Number
1025564
Upper Color
Black
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Outsole Color
Black
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA, Polyurethane
Static Dissipative
No
Laces Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Last Number or Name
Sparta ll
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Closure Type
Lace Up
Features
EH
Ninety Degree Heel
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Footwear Shank
Yes
Slip Resistant
Yes
Non-Marking Sole
Yes
Lugs
Nylon/TPU
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Metatarsal Guard Style
None
Insole Color
Yellow
Non-Marking Upper
Yes
Upper Boot Material
Mesh
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Insole System
Removable
Non Metallic Upper
No
Midsole Technology
KEEN.ReGEN
Max. Heat Rating
Not Rated
Removable Insole
Yes
Toe Style
Round Toe
Insulation Type
None
Waterproof Type
None
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Wet
0.76
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Aluminum
Style Family
Athletic Shoe
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.