Men's Athletic Shoe, 9 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G503498042


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G503498042
UPC #
191190833766
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
9
Boot Height
3 in
Width
EE
Heel Height
1 1/4 in
Height
3 in
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Metatarsal Guard Style
None
Midsole Technology
KEEN.ReGEN
Completely Non Metallic
No
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Upper Material Description
Mesh
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Laces Color
Black
Waterproof Type
None
Conductive
No
Footwear Shank Type
Nylon
Resists
Oils, Slips
Non-Marking Upper
Yes
Style Number
1025564
Max. Heat Rating
Not Rated
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Construction
Cemented
Upper Boot Material
Mesh
Predominant Footwear Color
Black
Features
EH
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Slip Resistant
Yes
Non-Marking Sole
Yes
For Outdoor Traction
No
Upper Color
Black
Toe Style
Round Toe
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Wide Toe Cap
Yes
Lugs
Nylon/TPU
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Toe Shape
Round
Puncture Resistant Insole
No
Insole System
Removable
Midsole Material
EVA, Polyurethane
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Last Number or Name
Sparta ll
Outsole Color
Black
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Insole Color
Yellow
Removable Insole
Yes
Insulation Type
None
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Liner Material
Mesh
Chemical Resisting Sole
No
Static Dissipative
No
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products