Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 10 1/2 EE

  • Mfr # 1020035

  • Zoro # G7265890


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7265890
UPC #
191190207161
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
EE
Heel Height
1 in or Greater
Height
3 in
Width
EE
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Upper Material Description
Leather
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
TPU
Metatarsal System
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
For Outdoor Traction
No
Insulation Type
None
Ninety Degree Heel
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Mark II Slip Test Results- Dairy Tile Dry
1.01
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Last Number or Name
086
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.47
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
Yes
Style Number
1020035
Upper Boot Material
Leather/Fabric
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
TPU
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products