Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 W

  • Mfr # P91274
  • Zoro # G803673811

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G803673811
UPC #
194917329566
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Nylon
Style Number
P91274
Resists
Slips
Non Metallic Upper
No
Conductive
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Defined Heel
Last Number or Name
274
Upper Material Description
Leather/Mesh
Oil Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Standards
ASTM F2413 18
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Insulation Type
None
Wide Toe Cap
No
Insulated
No
Insole System
Removable
Waterproof Type
None
Ninety Degree Heel
No
Closure Type
Lace Up
Shank Material
Nylon
Liner Material
Mesh, Nylon
Safety Criteria
Electrical Hazard (EH)
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Toe Shape
Round
Lugs
Rubber
Completely Non Metallic
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Insole Color
Black
Non-Marking Upper
No
Midsole Material
EVA
Insole Material
Memory Foam
Heat Resistant
No
Midsole Technology
Molded EVA
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Color
Black
Outsole Color
Black
Slip Resistant
Yes
Static Dissipative
No
Laces Color
Black/Gray
Features
Durable and Lightweight, Overbuilt Style and Protection
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Toe Style
Round Toe
Footwear Construction Type
Strobel
Metatarsal Guard Style
None
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - SATRA Heel - Dry
0.84
Construction
Cemented, Stitched
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Style Family
Hiker Shoe
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
7
Heel Height
2 1/2 in
Height
3 1/2 in
Boot Height
3 1/2 in
Width
W
Overall Height
3 1/2 in
Size (PRINT)
7

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products