Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 13 EE

  • Mfr # 1020035

  • Zoro # G7268462


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7268462
UPC #
191190207246
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
EE
Height
3 in
Heel Height
1 in or Greater
Width
EE
Overall Height
3 in
Size (PRINT)
13

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Fabric
Shank Material
TPU
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Style Number
1020035
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Footwear Construction Type
Cemented
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Static Dissipative
Yes
Midsole Material
EVA
Toe Shape
Round
Completely Non Metallic
No
Insulated
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Last Number or Name
086
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Ninety Degree Heel
No
Item
Athletic Shoe
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.