Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 15 EE

  • Mfr # 1020035

  • Zoro # G7271183


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7271183
UPC #
191190207284
Country of Origin
Multiple

Dimensions

Size
15
Footwear Width
EE
Height
3 in
Heel Height
1 in or Greater
Width
EE
Overall Height
3 in
Size (PRINT)
15

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Last Number or Name
086
Static Dissipative
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Puncture Resistant Insole
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Athletic Shoe
Liner Material
Mesh
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Wide Toe Cap
No
Shank Material
TPU
Toe Shape
Round
Insulation Type
None
Style Number
1020035
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.47
Predominant Footwear Color
Brown
Upper Boot Material
Leather/Fabric
Insulated
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Construction
Cemented
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products