Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 17 D

  • Mfr # 1020035

  • Zoro # G7246047


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020035
Zoro #
G7246047
UPC #
191190206997
Country of Origin
Multiple

Dimensions

Size
17
Footwear Width
D
Height
3 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
17
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
For Outdoor Traction
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Style Number
1020035
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Insole System
Removable
Midsole Material
EVA
Chain Saw Cut Resistant
No
Toe Shape
Round
Shank Material
TPU
Upper Boot Material
Leather/Fabric
Footwear Shank Type
TPU
Removable Insole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Conductive
No
Upper Material Description
Leather
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Last Number or Name
086
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.47
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.