Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 8 D

  • Mfr # 1020035

  • Zoro # G7239710


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7239710
UPC #
191190207055
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
D
Heel Height
1 in or Greater
Height
3 in
Width
D
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
For Outdoor Traction
No
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Shank Type
TPU
Shank Material
TPU
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Insulation Type
None
Waterproof Type
None
Liner Material
Mesh
Upper Boot Material
Leather/Fabric
Footwear Construction Type
Cemented
Style Number
1020035
Last Number or Name
086
Conductive
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.