Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 9 1/2 EE

  • Mfr # 1020035

  • Zoro # G7265470


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7265470
UPC #
191190207123
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
EE
Height
3 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Removable Insole
Yes
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Shank Type
TPU
For Outdoor Traction
No
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Shank Material
TPU
Upper Material Description
Leather
Style Number
1020035
Last Number or Name
086
Toe Shape
Round
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Static Dissipative
Yes
Waterproof Type
None
Midsole Material
EVA
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Boot Material
Leather/Fabric
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.