Zoro Homepage

Men's Carbon Fiber Toe 6-Inch Work Boot, Brown, 8, D, 1027689

  • Mfr # 1027689

  • Zoro # G310865211


product price: $230.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1027689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027689
Zoro #
G310865211
UPC #
195208214783
Country of Origin
Multiple

Dimensions

Width
D
Size
8
Footwear Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1027689
Waterproof
Yes
Puncture Resistant Insole
Yes
Conductive
No
Upper Material (PRINT)
Leather
Toe Shape
Round
Metatarsal Guard
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
Non-Marking Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Outsole Material (PRINT)
Polyurethane
Static Dissipative
No
Insulated
No
Puncture-Resistant Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Construction
Welted
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Footwear Style
6-Inch Work Boot
Midsole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Shank Material
Nylon
Upper Material
Leather
Toe Cap Material
Carbon Fiber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
Yes
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Not Applicable, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Not Applicable, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.